PIR3-120AC-00LV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIR3-120AC-00LV

Altech Relays, PIR Series

PIR3-120AC-00LV

Altech Relays, PIR Series
Relay socket combo; R3 120VAC coil,
MFG Item Number
PIR3-120AC-00LV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, PIR Series
Item #
PIR3-120AC-00LV
Relay socket combo; R3 120VAC coil,

PIR Series Information

Specifications

Specifications
Manufacturer Part Number PIR3-120AC-00LV
Manufacturer Altech
Product Series PIR
Family Series Altech Relays, PIR Series
Description Relay socket combo; R3 120VAC coil, 10A, 250VAC/24VDC
Coil Voltage 120 VAC
Contacts 3PDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 120 VAC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Comments 10A
Net Weight 0 lbs
Gross Weight 0 lbs