PIR6W-1P-115U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PIR6W-1P-115U Altech Relays, PIR Series, RELAY, MODULE, SPDT, 6.2MM,LED
MFG Item Number
PIR6W-1P-115U

PIR6W-1P-115U Altech Relays, PIR Series, RELAY, MODULE, SPDT, 6.2MM,LED

MFG Item Number
PIR6W-1P-115U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, PIR Series
Item #
PIR6W-1P-115U
RELAY, MODULE, SPDT, 6.2MM,LED

PIR Series Information

Specifications

Specifications
Manufacturer Part Number PIR6W-1P-115U
Manufacturer Altech
Product Series PIR
Family Series Altech Relays, PIR Series
Description RELAY, MODULE, SPDT, 6.2MM,LED
Coil Voltage 115 VAC, 115 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Diode No
Nominal Coil Voltage 120 VAC, 125 VDC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Comments 6A
Approvals CE, UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs