PIR6W-1PS-24VDC-R01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIR6W-1PS-24VDC-R01

Altech Relays, PIR Series

PIR6W-1PS-24VDC-R01

Altech Relays, PIR Series
Interface relay, SPDT
MFG Item Number
PIR6W-1PS-24VDC-R01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, PIR Series
Item #
PIR6W-1PS-24VDC-R01
Interface relay, SPDT

PIR Series Information

Specifications

Specifications
Manufacturer Part Number PIR6W-1PS-24VDC-R01
Manufacturer Altech
Product Series PIR
Family Series Altech Relays, PIR Series
Description Interface relay, SPDT
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Diode No
Nominal Coil Voltage 24 VAC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs