PIR6W-1PS-42VAC/DC-T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIR6W-1PS-42VAC/DC-T Altech Relays, PIR Series, Interface relay, SPST(1NO)

MFG Item Number
PIR6W-1PS-42VAC/DC-T

PIR6W-1PS-42VAC/DC-T Altech Relays, PIR Series, Interface relay, SPST(1NO)

MFG Item Number
PIR6W-1PS-42VAC/DC-T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, PIR Series
Item #
PIR6W-1PS-42VAC/DC-T
Interface relay, SPST(1NO)

PIR Series Information

Specifications

Specifications
Manufacturer Part Number PIR6W-1PS-42VAC/DC-T
Manufacturer Altech
Product Series PIR
Family Series Altech Relays, PIR Series
Description Interface relay, SPST(1NO)
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 42 VAC, 42 VDC
Input Polarity AC/DC
Output Voltage 240 VAC
Nominal Output Voltage 240 VAC
Current Rating 2 A
Termination Screw Terminal
Output Type Triac AC Switch
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs