PIR6WB-1PS-42VAC/DC-O

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIR6WB-1PS-42VAC/DC-O Altech Relays, Interface relay, SPST(1NO)

MFG Item Number
PIR6WB-1PS-42VAC/DC-O

PIR6WB-1PS-42VAC/DC-O Altech Relays, Interface relay, SPST(1NO)

MFG Item Number
PIR6WB-1PS-42VAC/DC-O
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
PIR6WB-1PS-42VAC/DC-O
Interface relay, SPST(1NO)

Series Information

Specifications

Specifications
Manufacturer Part Number PIR6WB-1PS-42VAC/DC-O
Manufacturer Altech
Family Series Altech Relays
Description Interface relay, SPST(1NO)
Circuit 1NO
Mounting Socket
Status Indicator Yes
Auxiliary Switch No
Input Signal 42 VAC, 42 VDC
Input Polarity AC/DC
Output Voltage 24 VDC
Nominal Output Voltage 24 VDC
Current Rating 2 A
Termination PCB Pin
Output Type Transistor
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs