Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PISA-B-812-B1 Puls Miscellaneous, Protection Module, DC 24V, Output:
MFG Item Number
PISA-B-812-B1
PISA-B-812-B1 Puls Miscellaneous, Protection Module, DC 24V, Output:
MFG Item Number
PISA-B-812-B1
Description
Protection Module, DC 24V, Output:
Specifications
Specifications
| Manufacturer |
Puls |
| Family Series |
Puls Miscellaneous |
| Manufacturer Part Number |
PISA-B-812-B1 |
| Description |
Protection Module, DC 24V, Output: 8x1-12A adjustable |
| Net Weight |
0.835 lbs |
| Gross Weight |
0.985 lbs |
PISA-B-812-B1
Puls Miscellaneous