Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PISA11.203206 |
|---|---|
| Manufacturer | Puls |
| Family Series | Puls Circuit Breakers |
| Description | Protection Module |
| Current Rating | 18 A |
| Mounting | DIN Rail |
| Input Voltage | 18-30 VDC |
| Output Current | 3 A, 6 A |
| Approvals | CCC, CE, cULus, UL |
| Nominal Input Voltage | 24 VDC |
| Gross Weight | 0.4409 lbs |
| Net Weight | 0.26 lbs |