Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PISA11.206212
Protection Module, Four Channel
MFG Item Number
PISA11.206212
This item cannot be canceled or returned
Description
Protection Module, Four Channel
Specifications
Specifications
| Manufacturer Part Number |
PISA11.206212 |
| Manufacturer |
Puls |
| Family Series |
Puls Circuit Breakers |
| Description |
Protection Module, Four Channel Output, 2 x 6A & 2 x 12A, 20A Max. |
| Current Rating |
20 A |
| Mounting |
DIN Rail |
| Input Voltage |
18-30 VDC |
| Output Current |
12 A, 6 A |
| Approvals |
CCC, CE, cULus, UL |
| Nominal Input Voltage |
24 VDC |
| Gross Weight |
0.4409 lbs |
| Net Weight |
0.275 lbs |
PISA11.206212
Puls Circuit Breakers