PISG-17B.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PISG-17B.50 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT MWALL CRSE PA12 NW17 50MBLK

MFG Item Number
PISG-17B.50

PISG-17B.50 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT MWALL CRSE PA12 NW17 50MBLK

MFG Item Number
PISG-17B.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PISG-17B.50
CONDUIT MWALL CRSE PA12 NW17 50MBLK

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PISG-17B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Highly Flexible, Medium Wall, Coarse Profile, Black Conduit, PIS Material - Polyamide 12, Conduit Size NW - 17, 50 Meters
Trade Size M20
Diameter 0.6 "
Feet/Pkg. 164 '
Inside Bend Radius 1.2 "
Material Nylon
Color Black
Operating Temperature -58-203 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals cURus
Net Weight 6.935 lbs
Gross Weight 6.9 lbs