PISG-17S.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PISG-17S.50 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT MWALL CRSE PA12 NW17 50MGRY

MFG Item Number
PISG-17S.50

PISG-17S.50 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT MWALL CRSE PA12 NW17 50MGRY

MFG Item Number
PISG-17S.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 28

Description

Conduit, PMAFLEX Series
Item #
PISG-17S.50
CONDUIT MWALL CRSE PA12 NW17 50MGRY

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PISG-17S.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Highly Flexible, Medium Wall, Coarse Profile, Grey Conduit, PIS Material - Polyamide 12, Conduit Size NW - 17, 50 Meters
Trade Size M20
Diameter 0.6 "
Feet/Pkg. 164 '
Inside Bend Radius 1.2 "
Material Nylon
Color Gray
Operating Temperature -58-203 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals cURus
Net Weight 0.04 lbs
Gross Weight 0.04 lbs