PISG-48B.30
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PISG-48B.30 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT MWALL CRSE PA12 NW48 30MBLK

MFG Item Number
PISG-48B.30

PISG-48B.30 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT MWALL CRSE PA12 NW48 30MBLK

MFG Item Number
PISG-48B.30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PISG-48B.30
CONDUIT MWALL CRSE PA12 NW48 30MBLK

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PISG-48B.30
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Highly Flexible, Medium Wall, Coarse Profile, Black Conduit, PIS Material - Polyamide 12, Conduit Size NW - 48, 30 Meters
Trade Size M50
Diameter 1.84 "
Feet/Pkg. 98 '
Inside Bend Radius 2.8 "
Material Nylon
Color Black
Operating Temperature -58-203 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals cURus
Net Weight 15.82 lbs
Gross Weight 15.82 lbs