PIST-10B.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIST-10B.50

PMA (Division of ABB) Conduit, PMAFLEX Series

PIST-10B.50

PMA (Division of ABB) Conduit, PMAFLEX Series
CONDUIT MWALL FINE PA12 NW10 50MBLK
MFG Item Number
PIST-10B.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PIST-10B.50
CONDUIT MWALL FINE PA12 NW10 50MBLK

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PIST-10B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Highly Flexible, Medium Wall Black Conduit, PIS Material - Polyamide 12, Conduit Size NW - 10, 50 Meters
Trade Size M12
Diameter 0.38 "
Feet/Pkg. 164 '
Inside Bend Radius 0.8 "
Material Nylon
Color Black
Operating Temperature -58-203 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals cURus
Net Weight 3.1 lbs
Gross Weight 3.1 lbs