Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PMAFLEX Series Information
| Manufacturer Part Number | PIST-17B.50 |
|---|---|
| Manufacturer | PMA (Division of ABB) |
| Product Series | PMAFLEX |
| Family Series | PMA (Division of ABB) Conduit, PMAFLEX Series |
| Description | Highly Flexible, Medium Wall, Fine Profile, Black Conduit, PIS Material - Polyamide 12, Conduit Size NW - 17, 50 Meters |
| Trade Size | M20 |
| Diameter | 0.65 " |
| Feet/Pkg. | 164 ' |
| Inside Bend Radius | 1.2 " |
| Material | Nylon |
| Color | Black |
| Operating Temperature | -58-203 °F |
| Special Properties | Oil Resistant |
| Conduit Type | Non-Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | cURus |
| Net Weight | 6.6 lbs |
| Gross Weight | 6.6 lbs |