PJ100
Bryant Electric Grips, Junior Low Tension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PJ100

Bryant Electric Grips, Junior Low Tension Series

PJ100

Bryant Electric Grips, Junior Low Tension Series
JR PULLING GRIP, FLX EYE, 1.00-1.24
MFG Item Number
PJ100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Junior Low Tension Series
Item #
PJ100
JR PULLING GRIP, FLX EYE, 1.00-1.24

Junior Low Tension Series Information

  • Galvanized Steel Mesh is Flexible for Navigating through a Variety of Cable Paths
  • Multiple Weave Provides Strength and Positive Gripping Power
  • Flexible Eye, Closed Mesh

Specifications

Specifications
Manufacturer Part Number PJ100
Manufacturer Bryant Electric
Product Series Junior Low Tension
Family Series Bryant Electric Grips, Junior Low Tension Series
Description Bryant Wire and Cable Management, Junior Low Tension Pulling Grip, Flexible Eye, 1.00-1.24 Cable Range
Mounting Closed Mesh
Eye Style Flexible
Approx. Break Strength 3,900 lbs
Mesh Length 11.5 "
Net Weight 0 lbs
Gross Weight 0.3 lbs