PJ Series Information
| Manufacturer Part Number | PJ1086RL |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | PJ |
| Family Series | Hammond Manufacturing Enclosures, PJ Series |
| Description | Enclosure, 10.14in.Hx8.26in.Wx6.13in.D, N4X, Gray Fiberglass, Hinged Raised Snap Latch Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |