Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ113W Hubbell Electrical Box Covers, WALLPLATE, M-SIZE 2G, 1) TOG 1)
PJ113W Hubbell Electrical Box Covers, WALLPLATE, M-SIZE 2G, 1) TOG 1)
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, M-SIZE 2G, 1) TOG 1)
Specifications
Specifications
| Manufacturer Part Number |
PJ113W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, M-SIZE 2G, 1) TOG 1) BLANK WH |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ113W
Hubbell Electrical Box Covers