Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ11LA Hubbell Electrical Box Covers, WALLPLT M-SIZE 1-G, .406in. OPG, BX
PJ11LA Hubbell Electrical Box Covers, WALLPLT M-SIZE 1-G, .406in. OPG, BX
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT M-SIZE 1-G, .406in. OPG, BX
Specifications
Specifications
| Manufacturer Part Number |
PJ11LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLT M-SIZE 1-G, .406in. OPG, BX MT, LA |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
PJ11LA
Hubbell Electrical Box Covers