Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJ Series
PJ12106H
Hammond Manufacturing Enclosures, PJ Series
Enclosure, 12.13in.Hx10.26in.Wx6.13in.D,
This item cannot be canceled or returned
Description
Enclosure, 12.13in.Hx10.26in.Wx6.13in.D,
- Lift‑Off or Hinged Screw Covers
- Optional Mounting Feet
- Optional Steel Panel
Specifications
Specifications
| Manufacturer Part Number |
PJ12106H |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJ |
| Family Series |
Hammond Manufacturing Enclosures, PJ Series |
| Description |
Enclosure, 12.13in.Hx10.26in.Wx6.13in.D, N4X, Nonmetallic, Hunged Screw Cvr, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
8 lbs |
| Gross Weight |
7 lbs |
PJ12106H
Hammond Manufacturing Enclosures, PJ Series