Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJ Series
PJ12124
Hammond Manufacturing Enclosures, PJ Series
N4X Wallmount Encl - 12.13 x 12.26
This item cannot be canceled or returned
Description
N4X Wallmount Encl - 12.13 x 12.26
- Lift‑Off or Hinged Screw Covers
- Optional Mounting Feet
- Optional Steel Panel
Specifications
Specifications
| Manufacturer Part Number |
PJ12124 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJ |
| Family Series |
Hammond Manufacturing Enclosures, PJ Series |
| Description |
N4X Wallmount Encl - 12.13 x 12.26 x 4.13 - Fiberglass |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
4 " |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
PJ12124
Hammond Manufacturing Enclosures, PJ Series