PJ12126
Hammond Manufacturing Enclosures, PJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PJ12126

Hammond Manufacturing Enclosures, PJ Series

PJ12126

Hammond Manufacturing Enclosures, PJ Series
N4X Wallmount Encl - 12.13 x 12.26
MFG Item Number
PJ12126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PJ Series
Item #
PJ12126
N4X Wallmount Encl - 12.13 x 12.26

PJ Series Information

  • Lift‑Off or Hinged Screw Covers
  • Optional Mounting Feet
  • Optional Steel Panel

Specifications

Specifications
Manufacturer Part Number PJ12126
Manufacturer Hammond Manufacturing
Product Series PJ
Family Series Hammond Manufacturing Enclosures, PJ Series
Description N4X Wallmount Encl - 12.13 x 12.26 x 6.13 - Fiberglass
Material Fiberglass
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CE, CSA, UL
Net Weight 7 lbs
Gross Weight 8 lbs