Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJ Series
PJ12126RHW
Hammond Manufacturing Enclosures, PJ Series
N4X Wallmount Encl - 12.13 x 12.26
MFG Item Number
PJ12126RHW
This item cannot be canceled or returned
Description
N4X Wallmount Encl - 12.13 x 12.26
- Lift‑Off or Hinged Screw Covers
- Optional Mounting Feet
- Optional Steel Panel
Specifications
Specifications
| Manufacturer Part Number |
PJ12126RHW |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJ |
| Family Series |
Hammond Manufacturing Enclosures, PJ Series |
| Description |
N4X Wallmount Encl - 12.13 x 12.26 x 6.13 - Fiberglass |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Hasp |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
9 lbs |
| Gross Weight |
8 lbs |
PJ12126RHW
Hammond Manufacturing Enclosures, PJ Series