Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Mid Size Wallplate Series
PJ126BK
Eaton Electrical Box Covers, Mid Size Wallplate Series
Wallplate 2G Toggle/Deco Poly Mid BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 2G Toggle/Deco Poly Mid BK
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ126BK |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Combination wallplate, Black, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switches |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ126BK
Eaton Electrical Box Covers, Mid Size Wallplate Series