Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJ Series
PJ18168RHW
Hammond Manufacturing Enclosures, PJ Series
Enclosure, 18.4in.Hx16.4in.Wx8.13in.D, N
MFG Item Number
PJ18168RHW
This item cannot be canceled or returned
Description
Enclosure, 18.4in.Hx16.4in.Wx8.13in.D, N
- Lift‑Off or Hinged Screw Covers
- Optional Mounting Feet
- Optional Steel Panel
Specifications
Specifications
| Manufacturer Part Number |
PJ18168RHW |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJ |
| Family Series |
Hammond Manufacturing Enclosures, PJ Series |
| Description |
Enclosure, 18.4in.Hx16.4in.Wx8.13in.D, N4X Gray Fiberglass, Hinged Raised Screw Window Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
18 " |
| Nominal Width |
16 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
18 lbs |
| Gross Weight |
16 lbs |
PJ18168RHW
Hammond Manufacturing Enclosures, PJ Series