PJ Series Information
| Manufacturer Part Number | PJ18168TW |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | PJ |
| Family Series | Hammond Manufacturing Enclosures, PJ Series |
| Description | 19.342 x 17.342 x 8.125 PANEL,WINDOW COVER. |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Twist Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Approvals | CSA, UL |
| Net Weight | 17 lbs |
| Gross Weight | 16 lbs |