Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ18GY Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Toggle/Duplex Poly Mid GY
PJ18GY Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Toggle/Duplex Poly Mid GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 2G Toggle/Duplex Poly Mid GY
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ18GY |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Combination wallplate, Gray, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switch and Receptacle |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ18GY
Eaton Electrical Box Covers, Mid Size Wallplate Series