Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ23GY Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Blank Box Mount Poly Mid GY
PJ23GY Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Blank Box Mount Poly Mid GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 2G Blank Box Mount Poly Mid GY
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ23GY |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Blank wallplate, Box mount, Gray, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ23GY
Eaton Electrical Box Covers, Mid Size Wallplate Series