Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ266B Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 6G Decorator Poly Mid BR
PJ266B Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 6G Decorator Poly Mid BR
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 6G Decorator Poly Mid BR
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ266B |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
6 |
| Cover Type |
Switch - Rocker |
| Cover Design |
Flat |
| Color |
Brown |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ266B
Eaton Electrical Box Covers, Mid Size Wallplate Series