Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ26IG Eaton Electrical Box Covers, Mid Size Wallplate Series, 1 module polycarb decor Isolt ground use
PJ26IG Eaton Electrical Box Covers, Mid Size Wallplate Series, 1 module polycarb decor Isolt ground use
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
1 module polycarb decor Isolt ground use
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ26IG |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Wallplate, 1 module polycarbonate, Decorator, Orange, Isolated ground use |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Switch - Rocker |
| Cover Design |
Flat |
| Color |
Orange |
| Gasket Included |
No |
| Approvals |
cULus |
| Comments |
ISOLATED GROUND Marking |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ26IG
Eaton Electrical Box Covers, Mid Size Wallplate Series