Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ2EMRD Eaton Electrical Box Covers, Mid Size Wallplate Series, 2 module polycarb Emergency use
PJ2EMRD Eaton Electrical Box Covers, Mid Size Wallplate Series, 2 module polycarb Emergency use
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
2 module polycarb Emergency use
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ2EMRD |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Wallplate, 2 module polycarbonate, Red, Emergency use |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Red |
| Gasket Included |
No |
| Approvals |
cULus |
| Comments |
EMERGENCY Marking |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ2EMRD
Eaton Electrical Box Covers, Mid Size Wallplate Series