Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ2GY Hubbell Electrical Box Covers, WALLPLATE, M-SIZE, 2-G, 2) TOG, GY
PJ2GY Hubbell Electrical Box Covers, WALLPLATE, M-SIZE, 2-G, 2) TOG, GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, M-SIZE, 2-G, 2) TOG, GY
Specifications
Specifications
| Manufacturer Part Number |
PJ2GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, M-SIZE, 2-G, 2) TOG, GY |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
PJ2GY
Hubbell Electrical Box Covers