Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ3R Hubbell Electrical Box Covers, WALLPLATE, M-SIZE, 3-G, 3) TOG, RED
PJ3R Hubbell Electrical Box Covers, WALLPLATE, M-SIZE, 3-G, 3) TOG, RED
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, M-SIZE, 3-G, 3) TOG, RED
Specifications
Specifications
| Manufacturer Part Number |
PJ3R |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, M-SIZE, 3-G, 3) TOG, RED |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
3 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Red |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
PJ3R
Hubbell Electrical Box Covers