Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ3RD Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 3G Toggle Poly Mid RD
PJ3RD Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 3G Toggle Poly Mid RD
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 3G Toggle Poly Mid RD
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ3RD |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Toggle wallplate, Red, Toggle Cutout, Polycarbonate, Three- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
3 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Red |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ3RD
Eaton Electrical Box Covers, Mid Size Wallplate Series