Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ5LA Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 5G Toggle Poly Mid LA
PJ5LA Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 5G Toggle Poly Mid LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 5G Toggle Poly Mid LA
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ5LA |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Polycarbonate, Five- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
5 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ5LA
Eaton Electrical Box Covers, Mid Size Wallplate Series