Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ724W Hubbell Electrical Box Covers, WALLPLATE, M-SIZE, 1-G, 2.15in. OPNG,
PJ724W Hubbell Electrical Box Covers, WALLPLATE, M-SIZE, 1-G, 2.15in. OPNG,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, M-SIZE, 1-G, 2.15in. OPNG,
Specifications
Specifications
| Manufacturer Part Number |
PJ724W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, M-SIZE, 1-G, 2.15in. OPNG, WH |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
PJ724W
Hubbell Electrical Box Covers