PJ Series Information
| Manufacturer Part Number | PJ744FS |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | PJ |
| Family Series | Hammond Manufacturing Enclosures, PJ Series |
| Description | Enclosure, 6.7in.Hx3.9in.Wx3.9in.D, N4X, Gray Fiberglass, Lift-Off Screw Cover, w/o Mnt Feet, no Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height | 7 " |
| Nominal Width | 4 " |
| Nominal Depth | 4 " |
| Approvals | CSA, UL |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |