Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ7BK Eaton Electrical Box Covers, Mid Size Wallplate Series, Wlplt 1G Sgl Rec W/1.4quot; Hole Poly
PJ7BK Eaton Electrical Box Covers, Mid Size Wallplate Series, Wlplt 1G Sgl Rec W/1.4quot; Hole Poly
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wlplt 1G Sgl Rec W/1.4quot; Hole Poly
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ7BK |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Power outlet and locking, Black, 1.40quot; Hole Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ7BK
Eaton Electrical Box Covers, Mid Size Wallplate Series