Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ864R Hammond Manufacturing Enclosures, PJ Series, ENCLOSURE, 8in.Hx6.12in.Wx4.13in.D, NEMA
PJ864R Hammond Manufacturing Enclosures, PJ Series, ENCLOSURE, 8in.Hx6.12in.Wx4.13in.D, NEMA
This item cannot be canceled or returned
Description
ENCLOSURE, 8in.Hx6.12in.Wx4.13in.D, NEMA
- Lift‑Off or Hinged Screw Covers
- Optional Mounting Feet
- Optional Steel Panel
Specifications
Specifications
| Manufacturer Part Number |
PJ864R |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJ |
| Family Series |
Hammond Manufacturing Enclosures, PJ Series |
| Description |
ENCLOSURE, 8in.Hx6.12in.Wx4.13in.D, NEMA 4X, POLY, LIFT OFF SCREW COVER, RAISED LID, W/O INNER PANEL |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
6 lbs |
| Gross Weight |
4 lbs |
PJ864R
Hammond Manufacturing Enclosures, PJ Series