Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ8EMRD Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Dup EMERGENCY Poly Mid RD
PJ8EMRD Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Dup EMERGENCY Poly Mid RD
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 1G Dup EMERGENCY Poly Mid RD
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ8EMRD |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Duplex receptacle wallplate, Premarked quot;EMERGENCYquot;, Red, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
Red |
| Gasket Included |
No |
| Approvals |
cULus |
| Comments |
EMERGENCY Marking |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ8EMRD
Eaton Electrical Box Covers, Mid Size Wallplate Series