Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJ8GFW Eaton Electrical Box Covers, Mid Size Wallplate Series, Wlplt 1G Dup GFCI PROTECTED Poly Mid WH
PJ8GFW Eaton Electrical Box Covers, Mid Size Wallplate Series, Wlplt 1G Dup GFCI PROTECTED Poly Mid WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wlplt 1G Dup GFCI PROTECTED Poly Mid WH
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJ8GFW |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Duplex receptacle wallplate, Premarked quot;GFCI PROTECTEDquot;, White, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
cULus |
| Comments |
GFCI PROTECTED Marking |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJ8GFW
Eaton Electrical Box Covers, Mid Size Wallplate Series