PJB2312090
Appleton Enclosures, PJB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PJB2312090

Appleton Enclosures, PJB Series

PJB2312090

Appleton Enclosures, PJB Series
ENCLOSURE LABEL
MFG Item Number
PJB2312090
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PJB Series
Item #
PJB2312090
ENCLOSURE LABEL

PJB Series Information

Appleton explosion protected PJB Series polyester nonmetallic terminal, junction box enclosure for various electrical devices are designed for use in areas designed for Zone 1, where flammable gases or vapors are present either continuously or intermittently. They are ideal for use in petroleum and chemical facilities, food processing facilities, dairy facilities,brewing facilities and other industrial process facilities. Their excellent corrosion resistance makes them suitable for use in wet or corrosive atmospheres.

Specifications

Specifications
Manufacturer Part Number PJB2312090
Manufacturer Appleton
Product Series PJB
Family Series Appleton Enclosures, PJB Series
Description ENCLOSURE LABEL
Material Stainless Steel
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 9 "
Nominal Depth 4 "
Approvals ATEX, CEC, CSA, IECEX, NEC, UL
Comments Pad lockable double bar locks, Key supplied
Net Weight 0 lbs
Gross Weight 0 lbs