Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Transformers, PJBX Series
PJBX52100
Intermatic Transformers, PJBX Series
COMBOConnect_ Transformer and
MFG Item Number
PJBX52100
This item cannot be canceled or returned
Description
Transformers, PJBX Series
COMBOConnect_ Transformer and
Specifications
Specifications
| Manufacturer Part Number |
PJBX52100 |
| Manufacturer |
Intermatic |
| Product Series |
PJBX |
| Family Series |
Intermatic Transformers, PJBX Series |
| Description |
COMBOConnect_ Transformer and Junction Box |
| Phase |
1 |
| Type |
Junction Box Transformer |
| VA Rating |
100 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
12 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R |
| Termination |
Wire Leads |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJBX52100
Intermatic Transformers, PJBX Series