Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJW Series
PJEC3630123PT
Hammond Manufacturing Enclosures, PJW Series
N4X Wallmount Encl w/3-pt Handle -
MFG Item Number
PJEC3630123PT
This item cannot be canceled or returned
Description
N4X Wallmount Encl w/3-pt Handle -
Specifications
Specifications
| Manufacturer Part Number |
PJEC3630123PT |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJW |
| Family Series |
Hammond Manufacturing Enclosures, PJW Series |
| Description |
N4X Wallmount Encl w/3-pt Handle - 36 x 30 x 12 - Fiberglass |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
12 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
56 lbs |
| Gross Weight |
56 lbs |
PJEC3630123PT
Hammond Manufacturing Enclosures, PJW Series