Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJFPUWM1210
Hammond Manufacturing Enclosures, PJU Series
Non-Metallic Flanges for 12x10 Encl
MFG Item Number
PJFPUWM1210
This item cannot be canceled or returned
Description
Non-Metallic Flanges for 12x10 Encl
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJFPUWM1210 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
Non-Metallic Flanges for 12x10 Encl |
| Accessory Type |
Replacement Flange |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
PJFPUWM1210
Hammond Manufacturing Enclosures, PJU Series