Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJU Series
PJFPUWM2016
Hammond Manufacturing Enclosures, PJU Series
MFG Item Number
PJFPUWM2016
This item cannot be canceled or returned
Description
- Hinged Screw Cover, Window Door
- Flange or Feet Mounting
- Optional Back Panel
Specifications
Specifications
| Manufacturer Part Number |
PJFPUWM2016 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJU |
| Family Series |
Hammond Manufacturing Enclosures, PJU Series |
| Description |
NON MET FLANGE 20X16 |
| Accessory Type |
Replacement Flange |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Net Weight |
1 lb |
| Gross Weight |
6 lbs |
PJFPUWM2016
Hammond Manufacturing Enclosures, PJU Series