Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJHMI Series
PJHMI108CCL
Hammond Manufacturing Enclosures, PJHMI Series
PCHMI COVER CLEAR W/ LATCH
MFG Item Number
PJHMI108CCL
This item cannot be canceled or returned
Description
PCHMI COVER CLEAR W/ LATCH
Specifications
Specifications
| Manufacturer Part Number |
PJHMI108CCL |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJHMI |
| Family Series |
Hammond Manufacturing Enclosures, PJHMI Series |
| Description |
PCHMI COVER CLEAR W/ LATCH |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Snap Latch |
| Approvals |
cCSAus, CE, cURus |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
PJHMI108CCL
Hammond Manufacturing Enclosures, PJHMI Series