Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJHMICX Series
PJHMI138CX
Hammond Manufacturing Enclosures, PJHMICX Series
Inspection Window Kit - 13 x 8 -
MFG Item Number
PJHMI138CX
This item cannot be canceled or returned
Description
Enclosures, PJHMICX Series
Inspection Window Kit - 13 x 8 -
PJHMICX Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJHMI138CX |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJHMICX |
| Family Series |
Hammond Manufacturing Enclosures, PJHMICX Series |
| Description |
Inspection Window Kit - 13 x 8 - Polycarb |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Approvals |
cCSAus, CE, cURus |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
PJHMI138CX
Hammond Manufacturing Enclosures, PJHMICX Series