Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJHMI Series
PJHMI88H
Hammond Manufacturing Enclosures, PJHMI Series
HMI Hinged Cover Kit - Solid - 8x8
This item cannot be canceled or returned
Description
HMI Hinged Cover Kit - Solid - 8x8
Specifications
Specifications
| Manufacturer Part Number |
PJHMI88H |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJHMI |
| Family Series |
Hammond Manufacturing Enclosures, PJHMI Series |
| Description |
HMI Hinged Cover Kit - Solid - 8x8 - Polycarb |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Cover Design |
Hinged |
| Latching Mechanism |
Screws |
| Approvals |
cCSAus, CE, cURus |
| Net Weight |
1.325 lbs |
| Gross Weight |
2 lbs |
PJHMI88H
Hammond Manufacturing Enclosures, PJHMI Series