Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PJHMI Series
PJHMIPROP108
Hammond Manufacturing Enclosures, PJHMI Series
MFG Item Number
PJHMIPROP108
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PJHMIPROP108 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PJHMI |
| Family Series |
Hammond Manufacturing Enclosures, PJHMI Series |
| Description |
PROP ARM FOR 10X8 |
| Accessory Type |
Hinged Cover Kit |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Approvals |
CSA |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
PJHMIPROP108
Hammond Manufacturing Enclosures, PJHMI Series