Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJL36120CU41A Square D Circuit Breakers, MOLDED CASE CIRCUIT BREAKER
MFG Item Number
PJL36120CU41A
PJL36120CU41A Square D Circuit Breakers, MOLDED CASE CIRCUIT BREAKER
MFG Item Number
PJL36120CU41A
This item cannot be canceled or returned
Description
MOLDED CASE CIRCUIT BREAKER
Specifications
Specifications
| Manufacturer Part Number |
PJL36120CU41A |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MOLDED CASE CIRCUIT BREAKER 600V 1200A |
| Poles |
3 |
| Current Rating |
1,200 A |
| Gross Weight |
32 lbs |
| Net Weight |
0 lbs |
PJL36120CU41A
Square D Circuit Breakers