Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PJS26A Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Deco Screwless Poly Mid AL
PJS26A Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Deco Screwless Poly Mid AL
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 1G Deco Screwless Poly Mid AL
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
PJS26A |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Screwless wallplate, Screwless, Almond, Decorator Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Switch - Rocker |
| Features |
Screwless |
| Cover Design |
Flat |
| Color |
Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PJS26A
Eaton Electrical Box Covers, Mid Size Wallplate Series